SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disc Handwheel Fixed Handle 6.3" Dia., 0.625" Bore

KIPP| Zoro #: G1170872| Mfr #: K0161.2160XCQ

$52.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: AluminumBase Dia. (In.): 1.57Style: Fixed Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1170872 Mfr #: K0161.2160XCQ
Material: AluminumBase Dia. (In.): 1.57
Style: Fixed HandleIncludes: -
Fits Hand Wheel Dia. (In.): -Type: Fixed Handle
Knob Type: -Diameter: 6.3"
Item: Disc HandwheelFinish: polished
Bore: 0.625"Overall Length: -
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Disc Hand Wheel, Fixed Handle, Bore 0.625, Dia Disc Hand Wheel, Fixed Handle, Bore 0.625 In In, Fits Hand Wheel Dia 44 In, Base Dia 1.57 In, Aluminum, Polished

Reviews