Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disc Handwheel Fixed Handle 9.87" Dia., 0.875" Bore

  • Zoro #: G0508313
  • Mfr #: K0161.2250XCV

$122.31

  • Type: Fixed Handle
  • Tap Type (In.): -
  • Material: Aluminum
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kipp #K0161.2250XCV Specifications

  • Zoro #: G0508313
  • Mfr #: K0161.2250XCV
Type: Fixed Handle Tap Type (In.): -
Material: Aluminum Fits Hand Wheel Dia. (In.): -
Item: Disc Handwheel Knob Type: -
Base Dia. (In.): 1.97 Finish: polished
Diameter: 9.87" Includes: -
Standards: - Bore: 0.875"
Overall Length: - Style: Fixed Handle
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Disc Handwheel, Diameter 9.87 In., Fits Hand Wheel Dia. (In.) -, Tap Type (In.) -, Base Dia. (In.) 1.97, Knob Type -, Style Fixed Handle, Material Aluminum, Finish Polished, Standards -, Includes -, Overall Length -, Type Fixed Handle, Bore 0.875 In.

Reviews of Kipp #K0161.2250XCV