Disc Handwheel No Handle 6.3" Dia., 0.625" Bore

KIPP| Zoro #: G2415664| Mfr #: K0161.0160XCQ

$49.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: AluminumBase Dia. (In.): 1.57Style: No Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415664 Mfr #: K0161.0160XCQ
Material: AluminumBase Dia. (In.): 1.57
Style: No HandleIncludes: -
Fits Hand Wheel Dia. (In.): -Type: No Handle
Knob Type: -Diameter: 6.3"
Item: Disc HandwheelFinish: polished
Bore: 0.625"Overall Length: -
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Disc Hand Wheel, No Handle, Bore 0.625, Dia Disc Hand Wheel, No Handle, Bore 0.625 In In, Fits Hand Wheel Dia 41 In, Base Dia 1.57 In, Aluminum, Polished

Reviews