Disc Handwheel No Handle 7.87" Dia., 0.75" Bore

KIPP| Zoro #: G0998882| Mfr #: K0161.0200XCR

$46.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: No HandleMaterial: AluminumBase Dia. (In.): 1.97
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0998882 Mfr #: K0161.0200XCR
Style: No HandleMaterial: Aluminum
Base Dia. (In.): 1.97Includes: -
Type: No HandleStandards: -
Knob Type: -Diameter: 7.87"
Item: Disc HandwheelFinish: polished
Bore: 0.75"Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Disc Hand Wheel, No Handle, Bore 0.75, Dia Disc Hand Wheel, No Handle, Bore 0.75 In In, Fits Hand Wheel Dia 40 In, Base Dia 1.97 In, Aluminum, Polished

Reviews