BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Disc Handwheel Revolving Handle 3.15" Dia., 0.375" Bore

KIPP| Zoro #: G1183971| Mfr #: K0161.4080XCO

$37.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: AluminumIncludes: -Standards: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1183971 Mfr #: K0161.4080XCO
Material: AluminumIncludes: -
Standards: -Base Dia. (In.): 0.98
Finish: polishedBore: 0.375"
Type: Revolving HandleStyle: Revolving Handle
Knob Type: -Tap Type (In.): -
Fits Hand Wheel Dia. (In.): -Item: Disc Handwheel
Diameter: 3.15"Overall Length: -
Country of Origin (subject to change): Germany

Description

Disc Hand Wheel, Revolving Handle, Bore 0.375, Dia Disc Hand Wheel, Revolving Handle, Bore 0.375 In In, Fits Hand Wheel Dia 48 In, Base Dia 0.98 In, Aluminum, Polished

Reviews