Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disc Handwheel, Alum., Revolving Handle 4.92" Dia., 0.50" Bore
  • Zoro #: G0294007
  • Mfr #: K0161.4125XCP
$43.70
  • Item: Disc Handwheel
  • Type: Revolving Handle
  • Base Dia. (In.): 1.18
See full product details
Orders over $50 ship free.

Kipp #K0161.4125XCP Specifications

  • Zoro #: G0294007
  • Mfr #: K0161.4125XCP
Item: Disc Handwheel Type: Revolving Handle
Base Dia. (In.): 1.18 Tap Type (In.): -
Includes: - Overall Length: -
Finish: polished Material: Aluminum
Bore: 0.50" Diameter: 4.92"
Style: Revolving Handle Standards: -
Fits Hand Wheel Dia. (In.): - Knob Type: -
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Handwheels permit machine operators to provide manual adjustment to equipment, as needed. Here is some additional information about Kipp Disc Handwheel. Diameter: 4.92", Material: Aluminum, Style: Revolving Handle.

Reviews of Kipp #K0161.4125XCP