PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Disc Handwheel Revolving Handle 5.51" Dia., 0.625" Bore

KIPP| Zoro #: G0310931| Mfr #: K0161.4140XCQ

$59.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: AluminumBase Dia. (In.): 1.34Style: Revolving Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310931 Mfr #: K0161.4140XCQ
Material: AluminumBase Dia. (In.): 1.34
Style: Revolving HandleIncludes: -
Fits Hand Wheel Dia. (In.): -Type: Revolving Handle
Knob Type: -Diameter: 5.51"
Item: Disc HandwheelFinish: polished
Bore: 0.625"Overall Length: -
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Disc Hand Wheel, Revolving Handle, Bore 0.625, Dia Disc Hand Wheel, Revolving Handle, Bore 0.625 In In, Fits Hand Wheel Dia 48 In, Base Dia 1.34 In, Aluminum, Polished

Reviews