BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Disc Handwheel Revolving Handle 6.3" Dia., 0.625" Bore

KIPP| Zoro #: G2290897| Mfr #: K0161.4160XCQ

$43.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Style: Revolving HandleMaterial: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2290897 Mfr #: K0161.4160XCQ
Tap Type (In.): -Style: Revolving Handle
Material: AluminumDiameter: 6.3"
Bore: 0.625"Knob Type: -
Includes: -Standards: -
Finish: polishedItem: Disc Handwheel
Base Dia. (In.): 1.57Type: Revolving Handle
Country of Origin (subject to change): Germany

Description

Disc Hand Wheel, Revolving Handle, Bore 0.625, Dia Disc Hand Wheel, Revolving Handle, Bore 0.625 In In, Fits Hand Wheel Dia 48 In, Base Dia 1.57 In, Aluminum, Polished

Reviews