Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Disc Handwheel Revolving Handle 7.87" Dia., 0.75" Bore

KIPP| Zoro #: G1791912| Mfr #: K0161.4200XCR

$91.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: AluminumBase Dia. (In.): 1.97Style: Revolving Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1791912 Mfr #: K0161.4200XCR
Material: AluminumBase Dia. (In.): 1.97
Style: Revolving HandleIncludes: -
Fits Hand Wheel Dia. (In.): -Type: Revolving Handle
Knob Type: -Diameter: 7.87"
Item: Disc HandwheelFinish: polished
Bore: 0.75"Overall Length: -
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Disc Hand Wheel, Revolving Handle, Bore 0.75, Dia Disc Hand Wheel, Revolving Handle, Bore 0.75 In In, Fits Hand Wheel Dia 47 In, Base Dia 1.97 In, Aluminum, Polished

Reviews