Kipp
Eye Bolt Without Shoulder, M24, 137.5 mm Shank, 22 mm ID, Steel, Black oxide
Mfr # K1418.24160
Zoro # G1002299
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Metric
- Thread Size M24
- Shank Length 137.5 mm
- Eye Inside Diameter 22 mm
Explore More Products
- KIPP Eye Bolt Without Shoulder, M16, 54 mm Shank, 16 mm ID, Stainless Steel, Bright K1418.11670
- KIPP Eye Bolt Without Shoulder, M12, 107.5 mm Shank, 12 mm ID, Stainless Steel, Bright K1418.112120
- KIPP Eye Bolt With Shoulder, M20, 30 mm Shank, 40 mm ID, Steel, Bright K0767.20
- KIPP Eye Bolt Without Shoulder, M20, 100 mm Shank, 18 mm ID, Steel, Black oxide K1418.20120
- KIPP Eye Bolt With Shoulder, M10, 17 mm Shank, 25 mm ID, Steel, Bright K0767.10
- KIPP Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Steel, Bright K0767.16
- KIPP Eye Bolt Without Shoulder, M10, 90 mm Shank, 10 mm ID, Steel, Black Oxide K0396.10100
- KIPP Eye Bolt Without Shoulder, M20, 140 mm Shank, 18 mm ID, Steel, Black oxide K1418.20160
- KIPP Eye Bolt Without Shoulder, M12, 107.5 mm Shank, 12 mm ID, Stainless Steel, Bright K0396.112120
- MIDWEST FASTENER Eye Bolt 3/8"-16, 4 in Shank, 18-8 Stainless Steel, 5 PK 65105
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 31.7 mm Shank, 25 mm ID, Steel, Plain M16001.080.0001
- Kipp Eye Bolts