Kipp
Fender Washers, Fits Bolt Size M8 , Steel Zinc Plated Finish
Mfr # K1150.08
Zoro # G602204049
Sold in multiples of 15 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size M8
- Outside Diameter 24 mm
- Minimum Thickness 2 mm
Explore More Products
- KIPP Fender Washers, Fits Bolt Size M20 , Stainless Steel K1150.120
- KIPP Fender Washers, Fits Bolt Size M6 , Steel Zinc Plated Finish K1150.06
- KIPP Fender Washers, Fits Bolt Size M3 , Stainless Steel K1150.103
- KIPP Fender Washers, Fits Bolt Size M4 , Stainless Steel K1150.104
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK Z0464
- L.H. DOTTIE Fender Washer, , Stainless Steel 100 PK FENWS141
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M20 , 18-8 Stainless Steel Plain Finish, 4 PK 31352
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 10 PK Z0482
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 500 PK 544641
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 5 PK FB3FEWASH122P5
- L.H. DOTTIE Fender Washer, , Low Carbon Steel Zinc Plated Finish, 100 PK FENW14114
- Kipp Fender Washers