SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Handwheel No Handle 3.15" Dia., 0.375" Bore

KIPP| Zoro #: G0567472| Mfr #: K0256.1080CO

$16.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: No HandleIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0567472 Mfr #: K0256.1080CO
Material: ThermoplasticStyle: No Handle
Includes: -Fits Hand Wheel Dia. (In.): -
Type: -Knob Type: Novo Grip
Diameter: 3.15"Item: Handwheel
Finish: Matte BlackBore: 0.375"
Overall Length: -Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Handwheel, Bore Size 0.375 In, Dia 3.15 In, Knob Type Novo Grip, No Handle Style, Thermoplatic, Matte Black

Reviews