Handwheel Fold Away Handle 3.94" Dia., 0.375" Bore

KIPP| Zoro #: G0381315| Mfr #: K0258.2100CO

$61.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: Fold Away HandleIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0381315 Mfr #: K0258.2100CO
Material: ThermoplasticStyle: Fold Away Handle
Includes: -Fits Hand Wheel Dia. (In.): -
Type: -Knob Type: Novo Grip
Diameter: 3.94"Item: Handwheel
Finish: Matte BlackBore: 0.375"
Overall Length: -Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Handwheel, Bore Size 0.375 In, Dia 3.94 In, Knob Type Novo Grip, Fold Away Handle Style, Thermoplatic, Matte Black

Reviews