Kipp
Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Hole D2= 0.375", Size: 2, Without Grip
Mfr # K0256.2100CO
Zoro # G0944657
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Knob Type Novo Grip
- Style No Handle
- Diameter 3.94"
- Material Thermoplastic
Explore More Products
- KIPP Knurled Knob, Sz: 1, D1= 40 D=5/16-18X20, Form L, Plastic Black, Comp: Stainless Steel K0261.51A3X20
- KIPP Disc Handwheel, Thermoset, Hub SS, D1= 160 mm, Pilot Bore D2= 0.625", Size: 4, Form: E, Without Grip K0165.3160XCQ
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel K0671.4140X14
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=117 mm, D= M16 K0168.1636117
- KIPP Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Steel, Cap: Black K0247.1AE
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel K0671.2125XCP
- KIPP Delta Wheel D1=50 Square Socket Sw=5, Size:1, Thermoplastic Red Ral3020, Wgr Without Grip, D2=5 K0275.050052
- KIPP Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M08X10, Steel Black K0797.08X10
- KIPP Knurled Wheels components stainless, external thread, Style L, inch K0261.53A46X20
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Fixed Handle K0160.2315XCS
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip K0671.0100X10
- Kipp Handwheels