Handwheel No Handle 3.94" Dia., 0.50" Bore

KIPP| Zoro #: G1188817| Mfr #: K0256.2100CP

$21.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Material: ThermoplasticBore: 0.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1188817 Mfr #: K0256.2100CP
Tap Type (In.): -Material: Thermoplastic
Bore: 0.50"Overall Length: -
Knob Type: Novo GripItem: Handwheel
Fits Hand Wheel Dia. (In.): -Finish: Matte Black
Includes: -Style: No Handle
Type: -Standards: -
Diameter: 3.94"Country of Origin (subject to change): Germany

Description

Handwheel, Bore Size 0.5 In, Dia 3.94 In, Knob Type Novo Grip, No Handle Style, Thermoplatic, Matte Black

Reviews