TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Handwheel Fold Away Handle 4.92" Dia., 0.50" Bore

KIPP| Zoro #: G2106273| Mfr #: K0258.3125CP

$58.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: Fold Away HandleIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2106273 Mfr #: K0258.3125CP
Material: ThermoplasticStyle: Fold Away Handle
Includes: -Fits Hand Wheel Dia. (In.): -
Type: -Knob Type: Novo Grip
Diameter: 4.92"Item: Handwheel
Finish: Matte BlackBore: 0.50"
Overall Length: -Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Handwheel, Bore Size 0.5 In, Dia 4.92 In, Knob Type Novo Grip, Fold Away Handle Style, Thermoplatic, Matte Black

Reviews