Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Handwheel Revolving Handle 4.92" Dia., 0.50" Bore

KIPP| Zoro #: G2266467| Mfr #: K0257.3125CP

$36.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: Revolving HandleIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2266467 Mfr #: K0257.3125CP
Material: ThermoplasticStyle: Revolving Handle
Includes: -Fits Hand Wheel Dia. (In.): -
Type: -Knob Type: Novo Grip
Diameter: 4.92"Item: Handwheel
Finish: Matte BlackBore: 0.50"
Overall Length: -Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Handwheel, Bore Size 0.5 In, Dia 4.92 In, Knob Type Novo Grip, Revolving Handle Style, Thermoplatic, Matte Black

Reviews