KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Handwheel Fold Away Handle 6.3" Dia., 0.625" Bore

KIPP| Zoro #: G1116053| Mfr #: K0258.4160CQ

$57.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Handwheel
Material: Thermoplastic
Bore: 0.625"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116053 Mfr #: K0258.4160CQ
Item: HandwheelMaterial: Thermoplastic
Bore: 0.625"Knob Type: Novo Grip
Style: Fold Away HandleDiameter: 6.3"
Finish: Matte BlackCountry of Origin (subject to change): Germany

Description

Handwheel, Bore Size 0.625 In, Dia 6.3 In, Knob Type Novo Grip, Fold Away Handle Style, Thermoplatic, Matte Black

Reviews