PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Handwheel Revolving Handle 6.3" Dia., 0.625" Bore

KIPP| Zoro #: G0485606| Mfr #: K0257.4160CQ

$42.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: Revolving HandleIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0485606 Mfr #: K0257.4160CQ
Material: ThermoplasticStyle: Revolving Handle
Includes: -Fits Hand Wheel Dia. (In.): -
Type: -Knob Type: Novo Grip
Diameter: 6.3"Item: Handwheel
Finish: Matte BlackBore: 0.625"
Overall Length: -Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Handwheel, Bore Size 0.625 In, Dia 6.3 In, Knob Type Novo Grip, Revolving Handle Style, Thermoplatic, Matte Black

Reviews