Kipp
Star Grip, DIN 6336 Similar, D=3/8-16, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black
Mfr # K0155.2A41
Zoro # G0803512
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 18mm
- Color Black
- Diameter 40mm
- Finish Chrome plated
- Height 25mm
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black K0155.208
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black K0155.2A3
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel K0122.2A36X25
- KIPP Adjustable Handle With Protective Cap, Size: 2 M08X25, Entirely Stainless Steel, Electropolished K0124.9208X25
- KIPP Star Grip With Steel Bushing, D=M05, D1= 25, H=17, Form: K, Tapped Blind Hole, Thermoplastic Black K0153.205
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X20, Die Cast Zinc Orange RAL 2004, Comp: Steel K0122.2A42X20
- KIPP Adjustable Handle With Protective Cap, Size: 2 M06X60, Entirely Stainless Steel, Electropolished K0124.9206X60
- KIPP Five lobe knob, external threads M08 X 24 mm K0185.4008X24
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X25, Die Cast Zinc Red RAL 3003, Comp: Steel K0122.2A327X25
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.68"L, GP Phenolic 1600BM
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black K0155.2A51
- Kipp Hand Knobs and Wheels