Kipp
Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 50, External Thread, Steel, Black Plastic, Cap Black
Mfr # K0155.4A41X40
Zoro # G2660813
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 22mm
- Color Black
- Diameter 50mm
- Finish Matte
- Height 32mm
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10X40, D1= 50, External Thread, Steel, Black Plastic, Cap: Black K0155.4101X40
- KIPP Star Grip, DIN 6336 Similar, D=M12X40, D1= 50, External Thread, Steel, Black Plastic, Cap: Black K0155.412X40
- KIPP Adjustable Handle, Size: 4 3/8-16X30 Zinc, Silver Metallic, Comp: Steel K0116.4A43X30
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric K0140.05X10
- KIPP Adjustable Handle, Soft Touch, Size: 1 1/4-20X45 Plastic, Black RAL 7021, Comp: Steel K0125.1A201X45
- KIPP Wing Grip, Mini, D=M06X15 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated K0274.006X15
- KIPP Knurled Knob Size:0 D=M03 H=11, 5 Thermoplastic, Black Ral7021, Comp:Brass K0110.003
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X55, Die Cast Zinc High-Gloss Chromed, Comp: Steel K0122.4126X55
- KIPP Star Grip Similar To DIN6336 D=M08, D1=40, H=25, Form:K, Thermoset High-Polish Finish Black, K1016.24008
- KIPP Adjustable Handle, Modern Design, Sz. 0, M05X45, Die Cast Zinc Black Satin, Comp: Steel K0122.0051X45
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1"L, Blind Tap, Steel GN4C----5SAB-21
- Kipp Knobs