Kipp
Adjustable Handle Size: 2, M08X20, Plastic, Black RAL 7021, Comp: Steel
Mfr # K0269.2081X20
Zoro # G0199525
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 20.00mm
- Material Plastic
- Color Black Gray
- Height 2.42"
Explore More Products
- KIPP Adjustable Handle Size: 2, 3/8-16X20, Plastic, Black RAL 7021, Comp: Steel K0269.2A41X20
- KIPP Adjustable Handle Size: 2, M10X20, Plastic, Black RAL 7021, Comp: Steel K0269.2101X20
- KIPP Adjustable Handle Size: 2, , 5/16-18, Plastic, Blue RAL 5017, Comp: Steel K0269.2A387
- KIPP Adjustable Handle Size: 2, M06X45, Plastic, Black RAL 7021, Comp: Steel K0269.2061X45
- KIPP Adjustable Handle, Size: 4 M10X20 Zinc, Black Satin, Comp: Steel K0116.4101X20
- KIPP Adjustable Handle, Steel, Size: 1 M06X20, Red RAL 3003 Powder Coated, Comp: Black Oxidized K0752.10627X20
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric K0114.1082X25
- KIPP Adjustable Handle Size: 1, 1/4-20X45, Plastic, Green RAL 6032, Comp: Steel K0269.1A286X45
- KIPP Adjustable Handle With Push Button, Size: 1, M06X25, Plastic Orange, Comp: Steel, Button: Black K0269.72106X25
- KIPP Adjustable Handle Size: 2, , M08, Plastic, Red RAL 3020, Comp: Steel K0269.20884
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X50, Die Cast Zinc Black Satin, Comp: Steel K0122.2A31X50
- Kipp Levers & Handles