20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Knurled Knob, Ext, 0.59, 1.46, M5, 0.83

KIPP| Zoro #: G0882804| Mfr #: K0247.105X15

$3.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0882804 Mfr #: K0247.105X15
Finish: Matte BlackKnob Type: Novo Grip
Material: ThermoplasticItem: Knurled Knob
Type: External ThreadDiameter: 0.83"
Screw Length: 0.59"Overall Length: 1.46"
Components: SteelThread Size: M5
Country of Origin (subject to change): Germany

Product Description

Knurled Knob, External Thread, Screw Length 0.59 In, Overall Length 1.46, Thread Size M5 In, Dia 0.83 In, Component Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.