Knurled Knob, M6 External Thread, 0.59"L

KIPP| Zoro #: G0993912| Mfr #: K0247.106X15

$2.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticComponents: SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993912 Mfr #: K0247.106X15
Material: ThermoplasticComponents: Steel
Includes: -Type: External Thread
Knob Type: Novo GripDiameter: 0.83"
Item: Knurled KnobFinish: Matte Black
Screw Length: 0.59"Overall Length: 1.46"
Thread Size: M6Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Knurled Knob, External Thread, Screw Length 0.59 In, Overall Length 1.46, Thread Size M6 In, Dia 0.83 In, Component Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews