JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Knurled Knob, M5 External Thread, 0.78"L

KIPP| Zoro #: G2005297| Mfr #: K0247.105X20

$4.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2005297 Mfr #: K0247.105X20
Finish: Matte BlackItem: Knurled Knob
Material: ThermoplasticType: External Thread
Knob Type: Novo GripOverall Length: 1.65"
Components: SteelThread Size: M5
Diameter: 0.83"Screw Length: 0.78"
Country of Origin (subject to change): Germany

Product Description

Knurled Knob, External Thread, Screw Length 0.78 In, Overall Length 1.65, Thread Size M5 In, Dia 0.83 In, Component Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.