Knurled Knob, M8 External Thread, 0.78"L

KIPP| Zoro #: G1087344| Mfr #: K0247.208X20

$4.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Thermoplastic
Diameter: 1.02"
Thread Size: M8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1087344 Mfr #: K0247.208X20
Material: ThermoplasticDiameter: 1.02"
Thread Size: M8Overall Length: 1.81"
Type: External ThreadScrew Length: 0.78"
Finish: Matte BlackKnob Type: Novo Grip
Item: Knurled KnobComponents: Steel
Country of Origin (subject to change): Germany

Description

Knurled Knob, External Thread, Screw Length 0.78 In, Overall Length 1.81, Thread Size M8 In, Dia 1.02 In, Component Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews