Knurled Knob, 3/8-16 External Thread, 0.78"L

KIPP| Zoro #: G0941035| Mfr #: K0247.3A4X20

$5.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticComponents: SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0941035 Mfr #: K0247.3A4X20
Material: ThermoplasticComponents: Steel
Includes: -Type: External Thread
Knob Type: Novo GripDiameter: 1.34"
Item: Knurled KnobFinish: Matte Black
Screw Length: 0.78"Overall Length: 2.20"
Thread Size: 3/8-16Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Knurled Knob, External Thread, Screw Length 0.78 In, Overall Length 2.2, Thread Size 3/8-16 In, Dia 1.34 In, Component Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews