Knurled Knob, Ext, 1.18, 2.05, 1/4-20, 0.83

KIPP| Zoro #: G2169334| Mfr #: K0247.1A2X30

$2.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2169334 Mfr #: K0247.1A2X30
Includes: -Standards: -
Finish: Matte BlackTap Type (In.): -
Knob Type: Novo GripMaterial: Thermoplastic
Item: Knurled KnobType: External Thread
Overall Length: 2.05"Components: Steel
Thread Size: 1/4-20Diameter: 0.83"
Screw Length: 1.18"Country of Origin (subject to change): Germany

Product Description

Image shows multi-colored knobs, please view the product description to determine color of each individual knob.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.