BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Knurled Knob, 5/16-18 External Thread, 1.57"L

KIPP| Zoro #: G0390205| Mfr #: K0247.2A3X40

$3.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Components: SteelMaterial: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0390205 Mfr #: K0247.2A3X40
Tap Type (In.): -Components: Steel
Material: ThermoplasticDiameter: 1.02"
Screw Length: 1.57"Knob Type: Novo Grip
Includes: -Standards: -
Finish: Matte BlackThread Size: 5/16-18
Item: Knurled KnobOverall Length: 2.60"
Type: External ThreadCountry of Origin (subject to change): Germany

Description

Knurled Knob, External Thread, Screw Length 1.57 In, Overall Length 2.6, Thread Size 5/16-18 In, Dia 1.02 In, Component Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews