Knurled Knob, Ext, 1.57, 2.99, 3/8-16, 1.34

KIPP| Zoro #: G0542236| Mfr #: K0247.3A4X40

$4.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0542236 Mfr #: K0247.3A4X40
Finish: Matte BlackKnob Type: Novo Grip
Material: ThermoplasticItem: Knurled Knob
Type: External ThreadDiameter: 1.34"
Screw Length: 1.57"Standards: -
Overall Length: 2.99"Components: Steel
Thread Size: 3/8-16Tap Type (In.): -
Includes: -Country of Origin (subject to change): Germany

Product Description

Knurled Knob, External Thread, Screw Length 1.57 In, Overall Length 2.99, Thread Size 3/8-16 In, Dia 1.34 In, Component Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.