Knurled Knob, M10 External Thread, 1.57"L

KIPP| Zoro #: G1961924| Mfr #: K0247.310X40

$4.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Thermoplastic
Diameter: 1.34"
Thread Size: M10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1961924 Mfr #: K0247.310X40
Material: ThermoplasticDiameter: 1.34"
Thread Size: M10Overall Length: 2.99"
Type: External ThreadScrew Length: 1.57"
Finish: Matte BlackKnob Type: Novo Grip
Item: Knurled KnobComponents: Steel
Country of Origin (subject to change): Germany

Description

Knurled Knob, External Thread, Screw Length 1.57 In, Overall Length 2.99, Thread Size M10 In, Dia 1.34 In, Component Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews