20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Knurled Knob, Ext, SS, 0.59, 1.46, M5, 0.83

KIPP| Zoro #: G2065761| Mfr #: K0247.0105X15

$4.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2065761 Mfr #: K0247.0105X15
Finish: Matte BlackMaterial: Thermoplastic
Item: Knurled KnobType: External Thread
Knob Type: Novo GripComponents: Stainless Steel
Thread Size: M5Diameter: 0.83"
Screw Length: 0.59"Overall Length: 1.46"
Country of Origin (subject to change): Germany

Product Description

Knurled Knob, External Thread, Screw Length 0.59 In, Overall Length 1.46, Thread Size M5 In, Dia 0.83 In, Component Stainless Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black
Save 15%. Sign up for Z-mail.