Knurled Knob, 10-32 External Thread, 0.78"L

KIPP| Zoro #: G0824451| Mfr #: K0247.01A1X20

$4.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticComponents: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0824451 Mfr #: K0247.01A1X20
Material: ThermoplasticComponents: Stainless Steel
Includes: -Type: External Thread
Knob Type: Novo GripDiameter: 0.83"
Item: Knurled KnobFinish: Matte Black
Screw Length: 0.78"Overall Length: 1.65"
Thread Size: 10-32Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Knurled Knob, External Thread, Screw Length 0.78 In, Overall Length 1.65, Thread Size 10-32 In, Dia 0.83 In, Component Stainless Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews