Knurled Knob, Ext, SS, 0.78, 1.81, 5/16-18

KIPP |Zoro #: G1790957|Mfr #: K0247.02A3X20

$6.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1790957 Mfr #: K0247.02A3X20
Includes: -Standards: -
Finish: Matte BlackTap Type (In.): -
Knob Type: Novo GripMaterial: Thermoplastic
Item: Knurled KnobType: External Thread
Overall Length: 1.81"Components: Stainless Steel
Thread Size: 5/16-18Diameter: 1.02"
Screw Length: 0.78"Country of Origin (subject to change): Germany

Product Description

Image shows multi-colored knobs, please view the product description to determine color of each individual knob.

Product Reviews

Save 15% when you sign up for Z-mail.