Knurled Knob, 3/8-16 External Thread, 0.78"L

KIPP| Zoro #: G1015917| Mfr #: K0247.03A4X20

$6.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Thermoplastic
Diameter: 1.34"
Thread Size: 3/8-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015917 Mfr #: K0247.03A4X20
Material: ThermoplasticDiameter: 1.34"
Thread Size: 3/8-16Overall Length: 2.20"
Type: External ThreadScrew Length: 0.78"
Finish: Matte BlackKnob Type: Novo Grip
Item: Knurled KnobComponents: Stainless Steel
Country of Origin (subject to change): Germany

Description

Knurled Knob, External Thread, Screw Length 0.78 In, Overall Length 2.2, Thread Size 3/8-16 In, Dia 1.34 In, Component Stainless Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews