Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Knurled Knob, M5 External Thread, 0.99"L

KIPP | Zoro #: G0938463 | Mfr #: K0247.0105X25

$ 4.42 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Kipp #K0247.0105X25 Specifications

Zoro #: G0938463 Mfr #: K0247.0105X25
Thread Size: M5 Standards: -
Base Dia. (In.): 14mm Diameter: 21mm
Knob Type: Novo Grip Height: 22mm
Style: Knurled Finish: Matte Black
Includes: - Type: External Thread
Components: Stainless Steel Color: Black Gray
Tap Type (In.): - Screw Length: 25mm
Item: Knurled Knob Overall Length: 1.85"
Material: Thermoplastic/Stainless Steel Country of Origin (subject to change): Germany

Description

Knurled Knob, External Thread, Screw Length 0.99 In, Overall Length 1.85, Thread Size M5 In, Dia 0.83 In, Component Stainless Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews