Knurled Knob, Ext, SS, 0.99, 1.85, M6, 0.83

KIPP |Zoro #: G0586144|Mfr #: K0247.0106X25

$5.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0586144 Mfr #: K0247.0106X25
Includes: -Standards: -
Finish: Matte BlackTap Type (In.): -
Knob Type: Novo GripMaterial: Thermoplastic
Item: Knurled KnobType: External Thread
Overall Length: 1.85"Components: Stainless Steel
Thread Size: M6Diameter: 0.83"
Screw Length: 0.99"Country of Origin (subject to change): Germany

Product Description

Image shows multi-colored knobs, please view the product description to determine color of each individual knob.

Product Reviews

Save 15% when you sign up for Z-mail.