Kipp
Knurled Knob, Thermoplastic, Black, D= M08X30, D1= 26, H= 26, Comp: Stainless Steel, Cap: Black
Mfr # K0247.0208X30
Zoro # G2440855
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 18mm
- Color Gray
- Diameter 26mm
- Finish Matte Black
- Height 26mm
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 50, External Thread, Steel, Black Plastic, Cap Gray K0155.4A55X30
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 50, External Thread, Steel, Black Plastic, Cap Black K0155.4A41X40
- KIPP Adjustable Handle, Size: 2 M08X20, Zinc Orange RAL 2004, Comp: Stainless Steel K0123.2082X20
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20 Zinc, Orange RAL 2004, Comp: Stainless Steel K0738.2A22
- KIPP Wing Grip, Mini, D=8-32X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated K0274.0AEX20
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric K0137.1062
- KIPP Spherical Knob Revolving Size:4, D1=50 D=M12X20, Plastic Black, Comp:Stainless, Cap:Green Ral6032 K0254.04122
- KIPP Palm Grip Plastic Coated D=M10 D1=50 H=34, Form:E, Grey Cast Iron Black K0682.410
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 3 3/4-10 Steel, Painted Finish Gray Hammertone K0120.3A7
- KIPP Ball Knobs, stainless steel or aluminum, DIN 319, Style C, metric K0650.116042
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.77"L, GP Phenolic 0070-C
- Kipp Hand Knobs and Wheels