SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Knurled Knob, 5/16-18 External Thread, 1.57"L

KIPP| Zoro #: G1497142| Mfr #: K0247.02A3X40

$5.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticComponents: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1497142 Mfr #: K0247.02A3X40
Material: ThermoplasticComponents: Stainless Steel
Includes: -Type: External Thread
Knob Type: Novo GripDiameter: 1.02"
Item: Knurled KnobFinish: Matte Black
Screw Length: 1.57"Overall Length: 2.60"
Thread Size: 5/16-18Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Knurled Knob, External Thread, Screw Length 1.57 In, Overall Length 2.6, Thread Size 5/16-18 In, Dia 1.02 In, Component Stainless Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews