JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Knurled Knob, 10-32 Internal Thread, 0.83"L, Thermoplastic

KIPP| Zoro #: G1303653| Mfr #: K0247.1A1

$3.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1303653 Mfr #: K0247.1A1
Material: ThermoplasticType: Internal Thread
Item: Knurled KnobKnob Type: Novo Grip
Finish: Matte BlackDiameter: 0.83"
Overall Length: 0.87"Components: Steel
Thread Size: 10-32Country of Origin (subject to change): Germany

Product Description

Knurled Knob, Internal Thread, Overall Length 0.87, Thread Size 10-32 In, Dia 0.83 In, Component Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.