BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Knurled Knob, 1/4-20 Internal Thread, 0.83"L, Thermoplastic

KIPP| Zoro #: G2304626| Mfr #: K0247.1A2

$2.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Knob Type: Novo GripComponents: SteelTap Type (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2304626 Mfr #: K0247.1A2
Knob Type: Novo GripComponents: Steel
Tap Type (In.): -Finish: Matte Black
Item: Knurled KnobIncludes: -
Standards: -Type: Internal Thread
Thread Size: 1/4-20Diameter: 0.83"
Material: ThermoplasticOverall Length: 0.87"
Country of Origin (subject to change): Germany

Description

Knurled Knob, Internal Thread, Overall Length 0.87, Thread Size 1/4-20 In, Dia 0.83 In, Component Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews