BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Knurled Knob, 8-32 Internal Thread, 0.83"L, Thermoplastic

KIPP| Zoro #: G0431514| Mfr #: K0247.1AE

$2.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Knurled Knob
Material: Thermoplastic
Components: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0431514 Mfr #: K0247.1AE
Item: Knurled KnobMaterial: Thermoplastic
Components: SteelDiameter: 0.83"
Knob Type: Novo GripType: Internal Thread
Finish: Matte BlackThread Size: 8-32
Overall Length: 0.87"Country of Origin (subject to change): Germany

Description

Knurled Knob, Internal Thread, Overall Length 0.87, Thread Size 8-32 In, Dia 0.83 In, Component Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews