Knurled Knob, M4 Internal Thread, 0.83"L, Thermoplastic

KIPP| Zoro #: G1954924| Mfr #: K0247.104

$2.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 0.83"Item: Knurled KnobOverall Length: 0.87"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954924 Mfr #: K0247.104
Diameter: 0.83"Item: Knurled Knob
Overall Length: 0.87"Finish: Matte Black
Material: ThermoplasticComponents: Steel
Thread Size: M4Type: Internal Thread
Knob Type: Novo GripCountry of Origin (subject to change): Germany

Description

Knurled Knob, Internal Thread, Overall Length 0.87, Thread Size M4 In, Dia 0.83 In, Component Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews