Knurled Knob, M6 Internal Thread, 0.83"L, Thermoplastic

KIPP| Zoro #: G1367545| Mfr #: K0247.106

$2.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticComponents: SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367545 Mfr #: K0247.106
Material: ThermoplasticComponents: Steel
Includes: -Type: Internal Thread
Knob Type: Novo GripDiameter: 0.83"
Item: Knurled KnobFinish: Matte Black
Overall Length: 0.87"Thread Size: M6
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Knurled Knob, Internal Thread, Overall Length 0.87, Thread Size M6 In, Dia 0.83 In, Component Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews