Knurled Knob, Int, 1.42, 3/8-16, 1.34

KIPP| Zoro #: G1421052| Mfr #: K0247.3A4

$3.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1421052 Mfr #: K0247.3A4
Includes: -Standards: -
Finish: Matte BlackTap Type (In.): -
Knob Type: Novo GripMaterial: Thermoplastic
Item: Knurled KnobType: Internal Thread
Components: SteelThread Size: 3/8-16
Diameter: 1.34"Overall Length: 1.42"
Country of Origin (subject to change): Germany

Product Description

Knurled Knob, Internal Thread, Overall Length 1.42, Thread Size 3/8-16 In, Dia 1.34 In, Component Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.