Knurled Knob, M10 Internal Thread, 1.34"L, Thermoplastic

KIPP| Zoro #: G1535222| Mfr #: K0247.310

$3.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1.42"
Type: Internal Thread
Material: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1535222 Mfr #: K0247.310
Overall Length: 1.42"Type: Internal Thread
Material: ThermoplasticFinish: Matte Black
Diameter: 1.34"Knob Type: Novo Grip
Thread Size: M10Item: Knurled Knob
Components: SteelCountry of Origin (subject to change): Germany

Description

Knurled Knob, Internal Thread, Overall Length 1.42, Thread Size M10 In, Dia 1.34 In, Component Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews