Knurled Knob, Int, SS, 0.87, 10-32, 0.83

KIPP| Zoro #: G1580546| Mfr #: K0247.01A1

$3.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1580546 Mfr #: K0247.01A1
Finish: Matte BlackKnob Type: Novo Grip
Material: ThermoplasticItem: Knurled Knob
Type: Internal ThreadComponents: Stainless Steel
Thread Size: 10-32Tap Type (In.): -
Includes: -Diameter: 0.83"
Standards: -Overall Length: 0.87"
Country of Origin (subject to change): Germany

Product Description

Knurled Knob, Internal Thread, Overall Length 0.87, Thread Size 10-32 In, Dia 0.83 In, Component Stainless Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.