Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knurled knob, plastic, black, M5, stainless

  • Zoro #: G0530433
  • Mfr #: K0247.0105

$4.07

  • Style: Knurled
  • Components: Stainless Steel
  • Standards: -
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kipp #K0247.0105 Specifications

  • Zoro #: G0530433
  • Mfr #: K0247.0105
Style: Knurled Components: Stainless Steel
Standards: - Knob Type: Novo Grip
Type: Internal Thread Tap Type (In.): -
Material: Thermoplastic/Stainless Steel Overall Length: 0.87"
Finish: Matte Black Item: Knurled Knob
Diameter: 21mm Base Dia. (In.): 14mm
Height: 22mm Thread Size: M5
Includes: - Color: Black Gray
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

In more industrial applications, a heavy duty steel knob may be used, but for offices or homes style becomes more important. Take a look at the features for Kipp Knurled Knob. Material: Thermoplastic, Thread Size: M5.

Reviews of Kipp #K0247.0105