Knurled Knob, 5/16-18 Internal Thread, 1.02"L, Thermoplastic

KIPP| Zoro #: G0688755| Mfr #: K0247.02A3

$4.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1.02"
Type: Internal Thread
Material: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0688755 Mfr #: K0247.02A3
Overall Length: 1.02"Type: Internal Thread
Material: ThermoplasticFinish: Matte Black
Diameter: 1.02"Knob Type: Novo Grip
Thread Size: 5/16-18Item: Knurled Knob
Components: Stainless SteelCountry of Origin (subject to change): Germany

Description

Knurled Knob, Internal Thread, Overall Length 1.02, Thread Size 5/16-18 In, Dia 1.02 In, Component Stainless Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews