Knurled Knob, M8 Internal Thread, 1.02"L, Thermoplastic

KIPP| Zoro #: G2030996| Mfr #: K0247.0208

$4.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticComponents: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030996 Mfr #: K0247.0208
Material: ThermoplasticComponents: Stainless Steel
Includes: -Type: Internal Thread
Knob Type: Novo GripDiameter: 1.02"
Item: Knurled KnobFinish: Matte Black
Overall Length: 1.02"Thread Size: M8
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Knurled Knob, Internal Thread, Overall Length 1.02, Thread Size M8 In, Dia 1.02 In, Component Stainless Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews